Beli gauge valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- Milton Tire Pressure Gauge (Pengukur Tekanan Ban)Deskripsi:Dial pressure gauges show readings when air is pushed through the gauge and moves the dial. These analog gauges do not require a power source to measure tire pressure.atribut:
- UNSPSC: 23151820
- Color: Brass
- Features: Built in Deflator Valve
- Gauge Type: Analog
- Includes: Built-In Deflator Button; Rubber Boot Around Gauge
- Manufacturer Part Number: 956
- Material: Brass
- Maximum Operating Air Pressure (psi): 160
- Minimum Operating Air Pressure (psi): 10
- Overall Length: 18-1/4
- Pressure Increments (psi): 2
- Product Type: Tire Pressure Gauge
- Asahi AV Gauge ValveDeskripsi:The wetted surface is made of plastic with excellent corrosion resistance and has a sealing structure with a diaphragm. It can be easily set by inserting the gauge tube and tightening the cap nut. With drain plug convenient for maintenance (sample liquid can be collected)atribut:
- Shape: Angle
- Connector: Insert x Flange
- Handle Type: Round Type
- Material (Main Unit): U-PVC
- Maximum Operating Pressure (MPa): 0°C-40°C : 0.5 (5.1), 41°C-50°C : 0.4 (4.1), 51°C-80°C : -
- Standard: JIS10K
- Valve Type: Gauge Valve
- Endress Hauser Signal ConditionerDeskripsi:RNF22 power feed-in/error message moduleRNF22-8KBPower feed-in/error message module for simple and redundant 24 V DC supply to T-connector with fault message monitoringatribut:
- Measuring Principle: Active barrier
- Measuring/Application Task: Power supplies & barrier
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- RUCIKA Katup Bola PVCDeskripsi:Stop Keran atau Ball Valve yang berfungsi sebagai katup pembuka/penutup aliran air bersih pada jaringan perpipaan. Rucika Stop Keran memiliki beberapa keunggulan, diantaranya yaitu dengan fitur grid pada handle produk menjadikan handle anti slip pada saat Stop Keran digunakanatribut:
- Material: PVC
- King Da Jeng (KDJ) Stop Kran PVC KDJ-100Deskripsi:Stop kran PVC digunakan untuk membukan dan menutup aliran air pada instalasi pipa.
- HONEYWELL Globe Valve 3 Way (Katup Globe)atribut:
- Action: Stem up to A-AB to close
- Connection: Flanged per ISO 7005-2
- Leakage Rate (Kvs): A-AB = ≤0.02%; B-AB = ≤1%
- Medium: Chilled/hot water
- Medium Temperature (°C): -15 to +130
- Nominal Pressure Rating: PN16
- Rangeability: 50:1
- Seat Material: Stainless Steel
- Stem Material: Stainless Steel
- Type of valve: Three-way with integrated flow
- LAVOR Sand Blasting Head Nozzleatribut:
- Working Pressure: 250 bar
- HONEYWELL Application Water BSPT ThreadDeskripsi:APPLICATIONThe V5011P is a two-way threaded globe valve that control steam, water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valve is used in two-position and modulating control systems. The valve is not suitable for combustible gas service.atribut:
- Body Material: Bronze
- End Connection: BSPT Threaded
- Low Seat Leakage Rate: ≤0.05% of Cv
- Rangeability: 50:1 per VDI/VDE 2173
- Seat: Metal to Metal
- Stem Diameter (inch): 3/8
- Stem Material: Stainless Steel
- Mega COUPLING A105 NPT 3M MEGatribut:
- Material: A105
- Class: 3000#
- VTV Valve Globe Valve PN16 (Katup Globe)Deskripsi:VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
- ECOLAB Novasan Multi-Purpose Cleaner And SanitizerDeskripsi:Pembersih sekaligus pensanitasi lantai, cocok untuk area di rumah sakit, dapur, public area dan area permukaan lainnyaatribut:
- Volume (ml): 5000
- Cleaner Form: Liquid
- Packaging: Jerry Can
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
Daftar Harga gauge valve Terbaru October 2026
| Onda PVC Valve (Stop Kran) | Rp16.900 |
| HONEYWELL Globe Valve Actuators | Rp6.299.900 |
| ROKE Coupling NPT A105 (Kopling NPT) | Rp27.900 |
| Milton Tire Pressure Gauge (Pengukur Tekanan Ban) | Rp3.899.900 |
| Asahi AV Gauge Valve | Rp2.199.900 |
| Endress Hauser Signal Conditioner | Rp8.499.900 |
| BOTH-WELL Full Coupling | Rp23.900 |
| SAMBO PVC Ball Valve | Rp5.900 |
| Onda Ball Valve (Stop Kran) | Rp109.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kcP106799732-1.jpg)

%20Selang/ROKE%20Coupling%20NPT%20A105%20(Kopling%20NPT)/csP111722460-1.jpg)
/a7P109343367-1.jpg)




/7iP103081270-4.jpg)
/P102636903-1.jpg)

%20Stop%20Kran%20PVC%20KDJ-100/cmP105216454-2.jpg)
/fbP111637551-1.jpg)



/b0P107545396-1.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)